Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Bore 7/8 In

  • Mfr # UCS205-014LD1NR

  • Zoro # G2285455


product price: $39.59
/ea

Key Features

Bore Dia.
7/8 in
Outside Dia.
52 mm
Series
UCS
Width
34 mm
Dynamic Load Capacity (Lb.)
3,150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCS205-014LD1NR
Zoro #
G2285455
UPC #
454735922739
Country of Origin
Japan

Dimensions

Bore Dia.
7/8 in
Outside Dia.
52 mm
Width
34 mm
Inside Dia.
7/8 in
Inner Ring Width
34 mm
Bore Diameter
7/8 in
Ring End to Center Width
0.78 in
Outside Diameter
2 3/64 in
Outer Ring Width
0.669 in

Details

Item
Insert Bearing
Series
UCS
Dynamic Load Capacity (Lb.)
3,150 lb
Locking Type
Setscrew
Bearing Material
Steel
Includes
Retaining Ring, Set Screws
Bearing Industry Number
UCS205-014LD1NR
Rolling Element Rows
1
Static Radial Load Capacity
1,765 lbf
Ring Material
Alloy Steel
Maximum Temperature
250 Degrees F
Bearing Insert Type
Radial/Deep Groove Ball
Ball Material Grade
52100
Shaft Locking Type
Set Screws
Dynamic Radial Load Capacity
3,150 lbf
Seal Type
Contact
Load Direction
Radial
Bearing Insert Shape
Cylindrical
System of Measurement
Inch
Lubrication Openings
None
Seal Material
Nitrile Rubber
Minimum Temperature
-4 Degrees F
Rolling Element Material Grade
52100
Closure
Double Sealed
Ball Material
Alloy Steel
Rolling Element Material
Alloy Steel
Plain Bearing Material
Steel
Ring Material Grade
52100

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UCS205-014LD1NR, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 7/8 in, Closure Double Sealed, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Outer Ring Width 0.669 in, Outside Diameter 2 3/64 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.