Zoro Homepage

Insert Ball Bearing, Bore Dia. 1-3/16 In

  • Mfr # SUC206-19FG1

  • Zoro # G5169665


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 3/16 in
Locking Type
Setscrew
Bearing Material
Stainless Steel
Width
38.1 mm
Series
Corrosion Resistant with Food Grade Solid Lubrication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUC206-19FG1
Zoro #
G5169665
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/16 in
Width
38.1 mm
Inside Dia.
1 3/16 in
Outside Dia.
62 mm
Outer Ring Width
0.748 in
Outside Diameter
2 7/16 in
Bore Diameter
1 3/16 in
Ring End to Center Width
0.874 in
Inner Ring Width
38.1 mm

Details

Item
Insert Bearing
Locking Type
Setscrew
Bearing Material
Stainless Steel
Series
Corrosion Resistant with Food Grade Solid Lubrication
Dynamic Load Capacity (Lb.)
3,750 lb
Includes
Set Screws
Dynamic Radial Load Capacity
3,440 lbf
Plain Bearing Material
Stainless Steel
Bearing Insert Type
Radial/Deep Groove Ball
Ball Material
Alloy Steel
Load Direction
Radial
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Ball Material Grade
52100
Static Radial Load Capacity
2,585 lbf
ISO Rating
Class 0
Ring Material
Stainless Steel
Rolling Element Material Grade
52100
Rolling Element Material
Alloy Steel
Ring Material Grade
440C
Shaft Locking Type
Set Screws
Bearing Industry Number
SUC206-19FG1
Rolling Element Rows
1
Minimum Temperature
-4 Degrees F
Seal Material
Silicone
Lubrication Openings
None
Standards
ISO Certified Class 0
Maximum Speed
4,300 RPM
Bearing Insert Shape
Spherical
Lubricant Material
Non-Relubricatable
Closure
Double Sealed
Seal Type
Contact

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SUC206-19FG1, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/16 in, Closure Double Sealed, Lubricant Material Non-Relubricatable, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 2 7/16 in, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.