Zoro Homepage

Insert Ball Bearing, Bore Dia. 1-7/16 In

  • Mfr # SUC207-23FG1

  • Zoro # G5168606


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 7/16 in
Dynamic Load Capacity (Lb.)
4,950 lb
Outside Dia.
72 mm
Bearing Material
Stainless Steel
Series
Corrosion Resistant with Food Grade Solid Lubrication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUC207-23FG1
Zoro #
G5168606
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 7/16 in
Outside Dia.
72 mm
Width
42.9 mm
Inside Dia.
1 7/16 in
Outside Diameter
2 53/64 in
Inner Ring Width
42.9 mm
Bore Diameter
1 7/16 in
Ring End to Center Width
1 in
Outer Ring Width
0.787 in

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SUC207-23FG1, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 7/16 in, Closure Double Sealed, Lubricant Material Non-Relubricatable, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Outer Ring Width 0.787 in, Outside Diameter 2 53/64 in, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.