Zoro Homepage

Insert Bearing, Dia. 1-1/2 In, O. D. 80mm

  • Mfr # ZUC208-24

  • Zoro # G5184496


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 1/2 in
Outside Dia.
80 mm
Bearing Material
Zinc Coated Beraing Steel
Dynamic Load Capacity (Lb.)
5,600 lb
Inside Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUC208-24
Zoro #
G5184496
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/2 in
Outside Dia.
80 mm
Inside Dia.
1 1/2 in
Width
49.2 mm
Outside Diameter
3 9/64 in
Inner Ring Width
49.2 mm
Bore Diameter
1 1/2 in
Ring End to Center Width
1.189 in
Outer Ring Width
0.826 in

Details

Item
Insert Bearing
Bearing Material
Zinc Coated Beraing Steel
Dynamic Load Capacity (Lb.)
5,600 lb
Series
ZUC
Locking Type
Setscrew
Includes
Set Screws
Seal Material
Nitrile Rubber
Bearing Insert Type
Radial/Deep Groove Ball
Load Direction
Radial
Shaft Locking Type
Set Screws
Bearing Industry Number
ZUC208-24
Bearing Insert Shape
Spherical
Maximum Temperature
250 Degrees F
Ball Material
Alloy Steel
Rolling Element Material Grade
52100
Ring Material Grade
52100
Standards
ISO Certified Class 0
Ball Material Grade
52100
Closure
Double Sealed
Rolling Element Rows
1
Rolling Element Material
Alloy Steel
Minimum Temperature
-4 Degrees F
ISO Rating
Class 0
System of Measurement
Inch
Ring Material
Alloy Steel
Plain Bearing Material
Zinc Plated Through Hardened Steel
Seal Type
Contact
Lubrication Openings
None

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ZUC208-24, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/2 in, Closure Double Sealed, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Outer Ring Width 0.826 in, Outside Diameter 3 9/64 in, Plain Bearing Material Zinc Plated Through Hardened Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.