Zoro Homepage

Insert Bearing, Dia. 1-1/4 In, O. D. 62mm

  • Mfr # ZUC206-20

  • Zoro # G5187201


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 1/4 in
Series
ZUC
Bearing Material
Zinc Coated Beraing Steel
Inside Dia.
1 1/4 in
Locking Type
Setscrew
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUC206-20
Zoro #
G5187201
UPC #
341352112622
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/4 in
Inside Dia.
1 1/4 in
Width
38.1 mm
Outside Dia.
62 mm
Bore Diameter
1 1/4 in
Outside Diameter
2 7/16 in
Ring End to Center Width
0.874 in
Outer Ring Width
0.748 in
Inner Ring Width
38.1 mm

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ZUC206-20, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 2 7/16 in, Plain Bearing Material Zinc Plated Through Hardened Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.