Zoro Homepage

Insert Bearing, Dia. 3/4 In, O. D. 47mm

  • Mfr # ZUC204-12

  • Zoro # G5184733


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3/4 in
Locking Type
Setscrew
Outside Dia.
47 mm
Bearing Material
Zinc Coated Beraing Steel
Dynamic Load Capacity (Lb.)
2,450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUC204-12
Zoro #
G5184733
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
3/4 in
Outside Dia.
47 mm
Width
31 mm
Inside Dia.
3/4 in
Outside Diameter
1 27/32 in
Inner Ring Width
31 mm
Ring End to Center Width
0.72 in
Bore Diameter
3/4 in
Outer Ring Width
0.629 in

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ZUC204-12, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3/4 in, Closure Double Sealed, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Outer Ring Width 0.629 in, Outside Diameter 1 27/32 in, Plain Bearing Material Zinc Plated Through Hardened Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.