InsrtBrg, 1", 0.669", 2-3/64", SetScrews

  • Mfr # SUC205-16FG1
  • Zoro # G5169631
product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 in
Bearing Material
Stainless Steel
Outside Dia.
52 mm
Locking Type
Setscrew
Inside Dia.
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUC205-16FG1
Zoro #
G5169631
UPC #
-
Country of Origin
Multiple
Item
Insert Bearing
Bearing Material
Stainless Steel
Locking Type
Setscrew
Series
Sentinel Series
Dynamic Load Capacity (Lb.)
2,675 lb
Includes
Set Screws
Ball Material
Alloy Steel
Bearing Industry Number
SUC205-16FG1
Ring Material Grade
440C
Rolling Element Material Grade
AISI 52100
Lubrication Openings
None
Ring Material
Stainless Steel
Load Direction
Radial
Standards
ISO Certified Class 0
Plain Bearing Material
Stainless Steel
Rolling Element Material
Alloy Steel
Rolling Element Rows
1
Seal Material
Silicone
Maximum Speed
5,100 RPM
Minimum Temperature
-4 Degrees F
Static Radial Load Capacity
1,800 lbf
System of Measurement
Inch
Closure
Double Sealed
ISO Rating
Class 0
Ball Material Grade
AISI 52100
Dynamic Radial Load Capacity
2,475 lbf
Shaft Locking Type
Set Screws
Seal Type
Contact
Bearing Insert Type
Radial/Deep Groove Ball
Maximum Temperature
250 Degrees F
Bearing Insert Shape
Spherical
Number of Rows
1
Bearing Lubrication
Maintenance-Free
Internal Clearance
CN
Industry Number
SUC205-16FG1

Dimensions

Bore Dia.
1 in
Outside Dia.
52 mm
Inside Dia.
1 in
Width
34.1 mm
Inner Ring Width
34.1 mm
Bore Diameter
1 in
Outer Ring Width
0.669 in
Outside Diameter
2 3/64 in
Ring End to Center Width
0.874 in

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SUC205-16FG1, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 in, Closure Double Sealed, Lubricant Material Not Applicable, Maximum Speed 5,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Outer Ring Width 0.669 in, Outside Diameter 2 3/64 in, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.