InsrtBrg, 1-1/4", 0.787", SetScrews
- Mfr # SUC207-20
- Zoro # G323654772
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Lubricant Material
H-1 Food Grade Grease
Internal Clearance
CN
Series
Sentinel Series
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUC207-20
- Zoro #
- G323654772
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Insert Bearing
- System of Measurement
- Inch
- Lubricant Material
- H-1 Food Grade Grease
- Internal Clearance
- CN
- Series
- Sentinel Series
- Bearing Lubrication
- Relubricateable
- Bearing Insert Type
- Radial/Deep Groove Ball
- Closure
- Double Sealed
- Bearing Insert Shape
- Spherical
- Shaft Locking Type
- Set Screws
- Lubrication Openings
- Oil Hole
- Industry Number
- SUC207-20
- For Environment
- Food and Beverage
- Number of Rows
- 1
- Load Direction
- Radial
Dimensions
- Outside Diameter
- 2 53/64 in
- Bore Diameter
- 1 1/4 in
- Outer Ring Width
- 0.787 in
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 0.787 in, Outside Diameter 2 53/64 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.