Shop NTN

InsrtBrg, 1-1/4", 0.787", SetScrews

  • Mfr # SUC207-20FG1
  • Zoro # G5169805

product price: 
$
257.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 1/4 in
Locking Type
Setscrew
Dynamic Load Capacity (Lb.)
3,750 lb
Width
38.1 mm
Bearing Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUC207-20FG1
Zoro #
G5169805
UPC #
-
Country of Origin
Multiple
Item
Insert Bearing
Locking Type
Setscrew
Dynamic Load Capacity (Lb.)
3,750 lb
Bearing Material
Stainless Steel
Series
Sentinel Series
Includes
Set Screws
Minimum Temperature
-4 Degrees F
Maximum Speed
3,700 RPM
Bearing Insert Type
Radial/Deep Groove Ball
Dynamic Radial Load Capacity
4,520 lbf
Shaft Locking Type
Set Screws
ISO Rating
Class 0
Seal Material
Silicone
Lubrication Openings
None
Static Radial Load Capacity
3,500 lbf
Plain Bearing Material
Stainless Steel
Bearing Insert Shape
Spherical
Rolling Element Rows
1
Rolling Element Material
Alloy Steel
Seal Type
Contact
Ball Material Grade
AISI 52100
Ring Material Grade
440C
Maximum Temperature
250 Degrees F
Ring Material
Stainless Steel
Standards
ISO Certified Class 0
Load Direction
Radial
Bearing Industry Number
SUC207-20FG1
Ball Material
Alloy Steel
Rolling Element Material Grade
AISI 52100
Closure
Double Sealed
System of Measurement
Inch
Bearing Lubrication
Maintenance-Free
Industry Number
SUC207-20FG1
Number of Rows
1
Internal Clearance
CN

Dimensions

Bore Dia.
1 1/4 in
Width
38.1 mm
Inside Dia.
1 1/4 in
Outside Dia.
62 mm
Inner Ring Width
42.9 mm
Bore Diameter
1 1/4 in
Outer Ring Width
0.787 in
Ring End to Center Width
0.874 in
Outside Diameter
2 53/64 in

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SUC207-20FG1, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, Lubricant Material Not Applicable, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Outer Ring Width 0.787 in, Outside Diameter 2 53/64 in, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.