InsrtBrg, 1-3/16", 0.748", SetScrews

  • Mfr # UCS206-103LD1NR
  • Zoro # G0857631
product price: 
$
46.49
/ea

Key Features

Bore Dia.
1 3/16 in
Bearing Material
Steel
Dynamic Load Capacity (Lb.)
4,400 lb
Series
Set Screw Insert Bearing
Outside Dia.
62 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCS206-103LD1NR
Zoro #
G0857631
UPC #
-
Country of Origin
Japan
Item
Insert Bearing
Bearing Material
Steel
Dynamic Load Capacity (Lb.)
4,400 lb
Series
Set Screw Insert Bearing
Locking Type
Setscrew
Includes
Retaining Ring, Set Screws
Maximum Temperature
250 Degrees F
Seal Material
Nitrile
Rolling Element Material Grade
AISI 52100
Seal Type
Contact
Bearing Insert Type
Radial/Deep Groove Ball
Static Radial Load Capacity
2,540 lbf
Ring Material
Alloy Steel
Lubrication Openings
Groove with Oil Hole
Rolling Element Material
Alloy Steel
Ball Material Grade
AISI 52100
Ring Material Grade
AISI 52100
Shaft Locking Type
Set Screws
Rolling Element Rows
1
Load Direction
Radial
Closure
Double Sealed
Bearing Industry Number
UCS206-103LD1NR
Plain Bearing Material
Steel
Ball Material
Alloy Steel
System of Measurement
Inch
Minimum Temperature
-4 Degrees F
Bearing Insert Shape
Cylindrical
Dynamic Radial Load Capacity
4,385 lbf
Lubricant Material
NLGI #3 Equivalent
Industry Number
UCS206-103LD1NR
Internal Clearance
CN
Number of Rows
1
Bearing Lubrication
Relubricateable

Dimensions

Bore Dia.
1 3/16 in
Outside Dia.
62 mm
Inside Dia.
1 3/16 in
Width
38.1 mm
Ring End to Center Width
0.874 in
Inner Ring Width
38.1 mm
Outer Ring Width
0.748 in
Outside Diameter
2 7/16 in
Bore Diameter
1 3/16 in

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UCS206-103LD1NR, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 3/16 in, Closure Double Sealed, Lubricant Material NLGI #3 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 2 7/16 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.