Shop NTN
See all product information
Create Account
InsrtBrg, 1-3/4", 0.866", SetScrews
- Mfr # SUC209-28
- Zoro # G923654332
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Lubricant Material
H-1 Food Grade Grease
Bearing Lubrication
Relubricateable
Bore Diameter
1 3/4 in
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUC209-28
- Zoro #
- G923654332
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Insert Bearing
- Shaft Locking Type
- Set Screws
- Lubricant Material
- H-1 Food Grade Grease
- Bearing Lubrication
- Relubricateable
- Closure
- Double Sealed
- Bearing Insert Type
- Radial/Deep Groove Ball
- Internal Clearance
- CN
- Series
- Sentinel Series
- Industry Number
- SUC209-28
- Lubrication Openings
- Oil Hole
- System of Measurement
- Inch
- Bearing Insert Shape
- Spherical
- Number of Rows
- 1
- Load Direction
- Radial
- For Environment
- Food and Beverage
Dimensions
- Bore Diameter
- 1 3/4 in
- Outside Diameter
- 3 11/32 in
- Outer Ring Width
- 0.866 in
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/4 in, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 0.866 in, Outside Diameter 3 11/32 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.