Shop NTN

InsrtBrg, 1-3/4", 0.866", SetScrews

  • Mfr # SUC209-28FG1
  • Zoro # G0612232

product price: 
$
352.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 3/4 in
Series
Sentinel Series
Bore Dia. (In.)
1 3/4 in
Inside Dia.
1 3/4 in
Locking Type
Setscrew
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUC209-28FG1
Zoro #
G0612232
UPC #
-
Country of Origin
Multiple
Item
Insert Bearing
Series
Sentinel Series
Locking Type
Setscrew
Bearing Material
Stainless Steel
Dynamic Load Capacity (Lb.)
5,780 lb
Includes
Set Screws
Ring Material
Stainless Steel
Lubrication Openings
None
Rolling Element Material Grade
AISI 52100
Minimum Temperature
-4 Degrees F
Plain Bearing Material
Stainless Steel
Ring Material Grade
440C
Maximum Temperature
250 Degrees F
Shaft Locking Type
Set Screws
Bearing Insert Shape
Spherical
Seal Material
Silicone
Maximum Speed
3,100 RPM
ISO Rating
Class 0
Closure
Double Sealed
Seal Type
Contact
Ball Material Grade
AISI 52100
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
5,775 lbf
Rolling Element Rows
1
Load Direction
Radial
Bearing Insert Type
Radial/Deep Groove Ball
Rolling Element Material
Alloy Steel
System of Measurement
Inch
Static Radial Load Capacity
4,675 lbf
Standards
ISO Certified Class 0
Bearing Industry Number
SUC209-28FG1
Number of Rows
1
Industry Number
SUC209-28FG1
Internal Clearance
CN
Bearing Lubrication
Maintenance-Free

Dimensions

Bore Dia.
1 3/4 in
Bore Dia. (In.)
1 3/4 in
Inside Dia.
1 3/4 in
Outside Dia.
85 mm
Width
49.2 mm
Inside Dia. (In.)
1 3/4 in
Bore Diameter
1 3/4 in
Outer Ring Width
0.866 in
Inner Ring Width
49.2 mm
Outside Diameter
3 11/32 in
Ring End to Center Width
1.189 in

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SUC209-28FG1, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/4 in, Closure Double Sealed, Lubricant Material Not Applicable, Maximum Speed 3,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 3 11/32 in, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.