InsrtBrg, 1-3/8", 0.787", SetScrews
- Mfr # SUC207-22
- Zoro # G423654443
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Outer Ring Width
0.787 in
Outside Diameter
2 53/64 in
Internal Clearance
CN
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUC207-22
- Zoro #
- G423654443
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Insert Bearing
- System of Measurement
- Inch
- Internal Clearance
- CN
- Closure
- Double Sealed
- Lubrication Openings
- Oil Hole
- Shaft Locking Type
- Set Screws
- Bearing Insert Shape
- Spherical
- Industry Number
- SUC207-22
- Bearing Insert Type
- Radial/Deep Groove Ball
- Series
- Sentinel Series
- Lubricant Material
- H-1 Food Grade Grease
- Bearing Lubrication
- Relubricateable
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Number of Rows
- 1
Dimensions
- Outer Ring Width
- 0.787 in
- Outside Diameter
- 2 53/64 in
- Bore Diameter
- 1 3/8 in
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/8 in, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 0.787 in, Outside Diameter 2 53/64 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.