Shop NTN
See all product information
Create Account
InsrtBrg, 1-3/8", 0.787", SetScrews
- Mfr # SUC207-22FG1
- Zoro # G323654727
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Industry Number
SUC207-22FG1
Bore Diameter
1 3/8 in
Shaft Locking Type
Set Screws
Outside Diameter
2 53/64 in
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUC207-22FG1
- Zoro #
- G323654727
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Insert Bearing
- Industry Number
- SUC207-22FG1
- Shaft Locking Type
- Set Screws
- Closure
- Double Sealed
- Internal Clearance
- CN
- Bearing Lubrication
- Maintenance-Free
- Series
- Sentinel Series
- System of Measurement
- Inch
- Bearing Insert Type
- Radial/Deep Groove Ball
- Bearing Insert Shape
- Spherical
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Load Direction
- Radial
- Number of Rows
- 1
- For Environment
- Food and Beverage
Dimensions
- Bore Diameter
- 1 3/8 in
- Outside Diameter
- 2 53/64 in
- Outer Ring Width
- 0.787 in
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/8 in, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Solid Lubricant, Outer Ring Width 0.787 in, Outside Diameter 2 53/64 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.