InsrtBrg, 1-5/16", 0.787", SetScrews
- Mfr # SUC207-21
- Zoro # G923360547
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Internal Clearance
CN
Lubricant Material
H-1 Food Grade Grease
Outer Ring Width
0.787 in
Industry Number
SUC207-21
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUC207-21
- Zoro #
- G923360547
- UPC #
- -
- Country of Origin
- Multiple
- Internal Clearance
- CN
- Item
- Insert Bearing
- Lubricant Material
- H-1 Food Grade Grease
- Industry Number
- SUC207-21
- Bearing Lubrication
- Relubricateable
- Bearing Insert Shape
- Spherical
- System of Measurement
- Inch
- Series
- Sentinel Series
- Bearing Insert Type
- Radial/Deep Groove Ball
- Shaft Locking Type
- Set Screws
- Lubrication Openings
- Oil Hole
- Closure
- Double Sealed
- For Environment
- Food and Beverage
- Load Direction
- Radial
- Number of Rows
- 1
Dimensions
- Outer Ring Width
- 0.787 in
- Outside Diameter
- 2 53/64 in
- Bore Diameter
- 1 5/16 in
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 5/16 in, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 0.787 in, Outside Diameter 2 53/64 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.