InsrtBrg, 1-5/16", 0.787", SetScrews
- Mfr # SUC207-21FG1
- Zoro # G123361016
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Shape
Spherical
Outside Diameter
2 53/64 in
Series
Sentinel Series
Industry Number
SUC207-21FG1
Shaft Locking Type
Set Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUC207-21FG1
- Zoro #
- G123361016
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Insert Bearing
- Bearing Insert Shape
- Spherical
- Series
- Sentinel Series
- Industry Number
- SUC207-21FG1
- Shaft Locking Type
- Set Screws
- Internal Clearance
- CN
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Inch
- Bearing Insert Type
- Radial/Deep Groove Ball
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Closure
- Double Sealed
- Number of Rows
- 1
- For Environment
- Food and Beverage
- Load Direction
- Radial
Dimensions
- Outside Diameter
- 2 53/64 in
- Bore Diameter
- 1 5/16 in
- Outer Ring Width
- 0.787 in
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 5/16 in, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Solid Lubricant, Outer Ring Width 0.787 in, Outside Diameter 2 53/64 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.