InsrtBrg, 1-5/8", 0.866", SetScrews
- Mfr # SUC209-26
- Zoro # G223654988
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Closure
Double Sealed
Industry Number
SUC209-26
Bearing Insert Type
Radial/Deep Groove Ball
System of Measurement
Inch
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUC209-26
- Zoro #
- G223654988
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Insert Bearing
- Closure
- Double Sealed
- Industry Number
- SUC209-26
- Bearing Insert Type
- Radial/Deep Groove Ball
- System of Measurement
- Inch
- Internal Clearance
- CN
- Bearing Lubrication
- Relubricateable
- Bearing Insert Shape
- Spherical
- Lubricant Material
- H-1 Food Grade Grease
- Series
- Sentinel Series
- Lubrication Openings
- Oil Hole
- Shaft Locking Type
- Set Screws
- For Environment
- Food and Beverage
- Load Direction
- Radial
- Number of Rows
- 1
Dimensions
- Outside Diameter
- 3 11/32 in
- Outer Ring Width
- 0.866 in
- Bore Diameter
- 1 5/8 in
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 5/8 in, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 0.866 in, Outside Diameter 3 11/32 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.