InsrtBrg, 1-7/8", 0.944", SetScrews
- Mfr # SUC210-30
- Zoro # G023352954
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial/Deep Groove Ball
Internal Clearance
CN
Shaft Locking Type
Set Screws
Closure
Double Sealed
Series
Sentinel Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUC210-30
- Zoro #
- G023352954
- UPC #
- -
- Country of Origin
- Multiple
- Bearing Insert Type
- Radial/Deep Groove Ball
- Internal Clearance
- CN
- Shaft Locking Type
- Set Screws
- Item
- Insert Bearing
- Closure
- Double Sealed
- Series
- Sentinel Series
- Bearing Insert Shape
- Spherical
- Lubricant Material
- H-1 Food Grade Grease
- Industry Number
- SUC210-30
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Inch
- Lubrication Openings
- Oil Hole
- Number of Rows
- 1
- For Environment
- Food and Beverage
- Load Direction
- Radial
Dimensions
- Bore Diameter
- 1 7/8 in
- Outer Ring Width
- 0.944 in
- Outside Diameter
- 3 17/32 in
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 7/8 in, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 0.944 in, Outside Diameter 3 17/32 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.