Shop NTN
See all product information
Create Account
InsrtBrg, 1-7/8", 0.944", SetScrews
- Mfr # SUC210-30FG1
- Zoro # G523353024
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Width
0.944 in
Internal Clearance
CN
System of Measurement
Inch
Bore Diameter
1 7/8 in
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUC210-30FG1
- Zoro #
- G523353024
- UPC #
- -
- Country of Origin
- Multiple
- Internal Clearance
- CN
- System of Measurement
- Inch
- Closure
- Double Sealed
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Bearing Lubrication
- Maintenance-Free
- Bearing Insert Type
- Radial/Deep Groove Ball
- Bearing Insert Shape
- Spherical
- Shaft Locking Type
- Set Screws
- Industry Number
- SUC210-30FG1
- Item
- Insert Bearing
- Series
- Sentinel Series
- Load Direction
- Radial
- Number of Rows
- 1
- For Environment
- Food and Beverage
Dimensions
- Outer Ring Width
- 0.944 in
- Bore Diameter
- 1 7/8 in
- Outside Diameter
- 3 17/32 in
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 7/8 in, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Solid Lubricant, Outer Ring Width 0.944 in, Outside Diameter 3 17/32 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.