InsrtBrg, 2-3/16", 0.984", SetScrews
- Mfr # SUC211-35
- Zoro # G923654318
product price:Â
$
564.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial/Deep Groove Ball
Bearing Lubrication
Relubricateable
Lubrication Openings
Oil Hole
Closure
Double Sealed
Outside Diameter
3 59/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUC211-35
- Zoro #
- G923654318
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Insert Bearing
- Bearing Insert Type
- Radial/Deep Groove Ball
- Bearing Lubrication
- Relubricateable
- Lubrication Openings
- Oil Hole
- Closure
- Double Sealed
- Bearing Insert Shape
- Spherical
- Lubricant Material
- H-1 Food Grade Grease
- Series
- Sentinel Series
- System of Measurement
- Inch
- Internal Clearance
- CN
- Shaft Locking Type
- Set Screws
- Industry Number
- SUC211-35
- Load Direction
- Radial
- Number of Rows
- 1
- For Environment
- Food and Beverage
Dimensions
- Outside Diameter
- 3 59/64 in
- Bore Diameter
- 2 3/16 in
- Outer Ring Width
- 0.984 in
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 3/16 in, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 0.984 in, Outside Diameter 3 59/64 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.