
Medium Size Ball Bearing
Mfr # 6308LLB C3
Zoro # G409120122
product price: $60.29
/eaKey Features
Cage Material
Steel
Bearing Seal Type
Non-Contact
Temp. Range
-40 to 250 ºF
Bearing Material
Steel
Type
Deep Groove Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6308LLB C3
Zoro #
G409120122
UPC #
-
Country of Origin
Japan
Details
Cage Material
Steel
Bearing Seal Type
Non-Contact
Temp. Range
-40 to 250 ºF
Bearing Material
Steel
Type
Deep Groove Ball Bearing
Static Load Capacity
5400 lbf24000 N24.00 kN
Dynamic Load Capacity (Lb.)
10110 lbf45000 N45.00 kN
Seal Material
Nitrile Rubber
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.