Zoro Homepage

Medium Size Ball Bearing

  • Mfr # 6309LLB C3

  • Zoro # G609119841


product price: $68.85
/ea

Key Features

Cage Material
Steel
Bearing Seal Type
Non-Contact
Temp. Range
-40 to 250 ºF
Bearing Material
Steel
Seal Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6309LLB C3
Zoro #
G609119841
UPC #
-
Country of Origin
Japan

Details

Cage Material
Steel
Bearing Seal Type
Non-Contact
Temp. Range
-40 to 250 ºF
Bearing Material
Steel
Seal Material
Nitrile Rubber
Static Load Capacity
7200 lbf32000 N32.00 kN
Dynamic Load Capacity (Lb.)
13150 lbf58500 N58.50 kN
Type
Deep Groove Ball Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.