Zoro Homepage

Medium Size Ball Bearing

  • Mfr # 6310 2RS C3

  • Zoro # G009119670


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Lubrication
Standard Lubrication
Seal/Shield Type
Double Sealed
Bore Dia.
50 mm
Cage Material
Steel
Outside Dia.
110 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6310 2RS C3
Zoro #
G009119670
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
50 mm
Outside Dia.
110 mm
Width
27 mm

Details

Lubrication
Standard Lubrication
Seal/Shield Type
Double Sealed
Cage Material
Steel
Seal Material
Rubber
Temp. Range
Up to 120°C
Item
Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.