Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Size Ball Bearing

  • Mfr # 6314LLB/C3

  • Zoro # G609119674


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball Bearing
Single Row/Double Row
Single Row
Seal/Shield Type
Two Seals / Non Contact Type
Cage Material
Steel
Bore Dia.
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6314LLB/C3
Zoro #
G609119674
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
70 mm
Outside Dia.
150 mm
Width
35 mm

Details

Item
Deep Groove Bearing
Bearing Type
Ball Bearing
Single Row/Double Row
Single Row
Seal/Shield Type
Two Seals / Non Contact Type
Cage Material
Steel
Temp. Range
Up to 120°C
Lubrication
Standard Lubrication

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.