Zoro Homepage

Medium Size Ball Bearing

  • Mfr # 6314LLU C3

  • Zoro # G209119760


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Cage Material
Steel
Temp. Range
-40 to 250 ºF
Static Load Capacity
15300 lbf68000 N68.00 kN
Type
Deep Groove Ball Bearing
Dynamic Load Capacity (Lb.)
25850 lbf115000 N115.00 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6314LLU C3
Zoro #
G209119760
UPC #
-
Country of Origin
Turkey

Details

Cage Material
Steel
Temp. Range
-40 to 250 ºF
Static Load Capacity
15300 lbf68000 N68.00 kN
Type
Deep Groove Ball Bearing
Dynamic Load Capacity (Lb.)
25850 lbf115000 N115.00 kN
Bearing Seal Type
Contact
Seal Material
Nitrile Rubber
Bearing Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.