Zoro Homepage

Medium Size Ball Bearing

  • Mfr # 6316LLBC3

  • Zoro # G709120068


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Cage Material
Steel
Bearing Seal Type
Non-Contact
Temp. Range
-40 to 250 ºF
Static Load Capacity
19400 lbf86500 N86.50 kN
Seal Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6316LLBC3
Zoro #
G709120068
UPC #
-
Country of Origin
Japan

Details

Cage Material
Steel
Bearing Seal Type
Non-Contact
Temp. Range
-40 to 250 ºF
Static Load Capacity
19400 lbf86500 N86.50 kN
Seal Material
Nitrile Rubber
Bearing Material
Steel
Type
Deep Groove Ball Bearing
Dynamic Load Capacity (Lb.)
30570 lbf136000 N136.00 kN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.