Micro Round Bore Extra Small Deep Groove Radial Ball Bearing, 9mm Bore, 20mm OD, 1 Rows, 6mm W

  • Mfr # 699ZZ

  • Zoro # G709910034


product price: $28.29
/ea

Key Features

Bearing Type
Ball Bearing
Single Row/Double Row
Single Row
Bore Dia.
9 mm
Seal/Shield Type
Seal on Two Sides
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
699ZZ
Zoro #
G709910034
UPC #
4547359588330
Country of Origin
Japan

Dimensions

Bore Dia.
9 mm
Outside Dia.
20 mm
Width
6 mm

Details

Item
Deep Groove Bearing
Bearing Type
Ball Bearing
Single Row/Double Row
Single Row
Seal/Shield Type
Seal on Two Sides
Cage Material
Steel
Lubrication
Standard Lubrication
Seal Material
Steel
Temp. Range
Up to 120°C

Description

NTN Micro Round Bore Extra Small Deep Groove Radial Ball Bearing, 9 mm Dia Bore, 20 mm OD, 1 Rows, 6 mm W, 4550 N Load

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.