Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Mounted Unit Cast Iron UCFC206-103D1

Mounted Unit Cast Iron (Discontinued)

  • Mfr # UCFC206-103D1
  • Zoro # G409192136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
UCFC206-103D1
Zoro #
G409192136
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
30.163 mm
Overall Height
125 mm

Details

Bolt Hole Center-to-Center
70.7 mm
Series
UCFC2
Item
1-Piece Light Duty
Dynamic Load Capacity
19500 N Dynamic/11300 N Static
Temp. Range
-40 to 120 deg C
Seal Material
Nitrile Rubber
Locking Type
Set Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.