Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounted Unit Cast Iron

  • Mfr # UCFL205D1

  • Zoro # G409192228


product price: $42.49
/ea

Key Features

Bore Dia.
25 mm
Bolt Hole Center-to-Center
99 mm
Series
UCFL2
Overall Height
68 mm
Locking Type
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
UCFL205D1
Zoro #
G409192228
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
25 mm
Overall Height
68 mm

Details

Bolt Hole Center-to-Center
99 mm
Series
UCFL2
Locking Type
Set Screw
Seal Material
Nitrile Rubber
Item
1-Piece Light Duty
Dynamic Load Capacity
14000 N Dynamic/7850 N Static
Temp. Range
-40 to 120 deg C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.