Zoro Homepage

Mounted Unit Cast Iron

  • Mfr # UCP 1-5/8

  • Zoro # G809191517


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
49.213 mm
Bearing Insert Material
Cast Iron
Series
UCP
Max. Speed
3050 rpm
Overall Height
114.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
UCP 1-5/8
Zoro #
G809191517
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
49.213 mm
Overall Height
114.3 mm
Overall Width
60.3 mm

Details

Bearing Insert Material
Cast Iron
Series
UCP
Max. Speed
3050 rpm
Item
1-Piece Light Duty High Base
Temp. Range
-40 to 120 deg C
Dynamic Load Capacity
35000 N Dynamic/23200 N Static
Locking Type
Set Screw
Finish
Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.