Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Mounted Unit Cast Iron UCP318D1

Mounted Unit Cast Iron (Discontinued)

  • Mfr # UCP318D1
  • Zoro # G009192048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
UCP318D1
Zoro #
G009192048
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
90 mm
Overall Height
235 mm
Overall Width
111 mm

Details

Bolt Hole Center-to-Center
330 mm
Series
UCP3
Temp. Range
-40 to 120 deg C
Dynamic Load Capacity
143000 N Dynamic/107000 N Static
Locking Type
Set Screw
Finish
Uncoated
Item
1-Piece Heavy Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.