Shop NTN
See all product information
Create Account
N324, Cylindrical Roller Bearing 120 Mm Id X 260 Mm Od X 55 Mm W Open
- Mfr # N324
- Zoro # G507379552
product price:Â
$
2,012.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
120 mm
Outside Dia.
260 mm
Width
55 mm
Cage Material
Pressed Steel
Type
Cylindrical Roller Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- N324
- Zoro #
- G507379552
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Dia.
- 120 mm
- Outside Dia.
- 260 mm
- Width
- 55 mm
Details
- Cage Material
- Pressed Steel
- Type
- Cylindrical Roller Bearing
- Temp. Range (F)
- Up to 248 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.