This item is Discontinued.

Ntn NTN 6000LLU C3, RadialDeep Groove Ball Bearing  10 Mm Id X 26 Mm Od X 8 Mm W Double Sealed 6000LLU C3

NTN 6000LLU C3, RadialDeep Groove Ball Bearing 10 Mm Id X 26 Mm Od X 8 Mm W Double Sealed (Discontinued)

  • Mfr # 6000LLU C3
  • Zoro # G907381995
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6000LLU C3
Zoro #
G907381995
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
10 mm
Outside Dia.
26 mm
Width
8 mm

Details

Item
Deep Groove Bearing
Single Row/Double Row
Single Row
Bearing Type
Ball Bearing
Seal/Shield Type
Seal on Two Sides
Cage Material
Steel
Lubrication
Standard Lubrication
Seal Material
Rubber
Temp. Range
Up to 120°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.