This item is Discontinued.

Ntn NTN 6020, RadialDeep Groove Ball Bearing  100 Mm Id X 150 Mm Od X 24 Mm W Open 6020

NTN 6020, RadialDeep Groove Ball Bearing 100 Mm Id X 150 Mm Od X 24 Mm W Open (Discontinued)

  • Mfr # 6020
  • Zoro # G407376996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6020
Zoro #
G407376996
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia.
150 mm
Width
24 mm

Details

Cage Material
Pressed Steel
Dynamic Load Capacity
60000 N
Type
Round Bore Standard Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.