This item is Discontinued.

Ntn NTN 6201LLBNR, RadialDeep Groove Ball Bearing  12 Mm Id X 32 Mm Od X 10 Mm W Double Sealed 6201LLBNR

This item is Discontinued.

Ntn

NTN 6201LLBNR, RadialDeep Groove Ball Bearing 12 Mm Id X 32 Mm Od X 10 Mm W Double Sealed (Discontinued)

Mfr # 6201LLBNR
Zoro # G207376752
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6201LLBNR
Zoro #
G207376752
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Type
Deep Groove Ball Bearing
Cage Material
Steel
Bearing Material
Steel
Bearing Seal Type
Non-Contact
Temp. Range
-40 to 250 ºF
Seal Material
Nitrile Rubber
Static Load Capacity
620 lbf2750 N2.75 kN
Dynamic Load Capacity (Lb.)
1510 lbf6750 N6.75 kN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.