This item is Discontinued.

Ntn NTN 6208LB, RadialDeep Groove Ball Bearing  40 Mm Id X 80 Mm Od X 18 Mm W Single Sealed 6208LB

This item is Discontinued.

Ntn

NTN 6208LB, RadialDeep Groove Ball Bearing 40 Mm Id X 80 Mm Od X 18 Mm W Single Sealed (Discontinued)

Mfr # 6208LB
Zoro # G307377789
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6208LB
Zoro #
G307377789
UPC #
-
Country of Origin
Japan

Details

Item
Deep Groove Ball Bearing
Type
Deep Groove Ball Bearing
Cage Material
Steel
Bearing Material
Steel
Seal Material
Nitrile Rubber
Dynamic Load Capacity (Lb.)
7300 lbf32500 N32.50 kN
Temp. Range
-40 to 250 ºF
Static Load Capacity
4000 lbf17800 N17.80 kN
Bearing Seal Type
Non-Contact

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.