This item is Discontinued.

Ntn NTN 626LLB, RadialDeep Groove Ball Bearing  6 Mm Id X 19 Mm Od X 6 Mm W Double Sealed 626LLB

This item is Discontinued.

Ntn

NTN 626LLB, RadialDeep Groove Ball Bearing 6 Mm Id X 19 Mm Od X 6 Mm W Double Sealed (Discontinued)

Mfr # 626LLB
Zoro # G907378759
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
626LLB
Zoro #
G907378759
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia.
19 mm
Width
6 mm

Details

Type
Round Bore Miniature Extra Small
Cage Material
Pressed Steel
Dynamic Load Capacity
2340 N
Seal Material
Nitrile Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.