This item is Discontinued.

Ntn NTN 6315NR, RadialDeep Groove Ball Bearing  75 Mm Id X 160 Mm Od X 37 Mm W Open 6315NR

This item is Discontinued.

Ntn

NTN 6315NR, RadialDeep Groove Ball Bearing 75 Mm Id X 160 Mm Od X 37 Mm W Open (Discontinued)

Mfr # 6315NR
Zoro # G607381257
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6315NR
Zoro #
G607381257
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia.
160 mm
Bore Dia.
75 mm
Width
37 mm

Details

Item
Radial Ball Bearing
Cage Material
Steel
Temp. Range
Up to 120°C
Seal/Shield Type
No Seal
Lubrication
Standard Lubrication

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.