This item is Discontinued.

Ntn NTN 6903LLU, RadialDeep Groove Ball Bearing  17 Mm Id X 30 Mm Od X 7 Mm W Double Sealed 6903LLU

This item is Discontinued.

Ntn

NTN 6903LLU, RadialDeep Groove Ball Bearing 17 Mm Id X 30 Mm Od X 7 Mm W Double Sealed (Discontinued)

Mfr # 6903LLU
Zoro # G007377850
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6903LLU
Zoro #
G007377850
UPC #
-
Country of Origin
Japan

Details

Type
Deep Groove Ball Bearing
Cage Material
Steel
Bearing Material
Steel
Dynamic Load Capacity (Lb.)
1150 lbf5150 N5.15 kN
Bearing Seal Type
Contact
Static Load Capacity
580 lbf2580 N2.58 kN
Temp. Range
-40 to 250 ºF
Seal Material
Nitrile Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.