Zoro Homepage

NTN 7010, Angular Contact Bearing 50 Mm Id X 80 Mm Od X 16 Mm W Open

  • Mfr # 7010

  • Zoro # G007377225


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
30º
Cage Material
Nylon
Type
Angular Contact Ball Bearing
Bearing Material
Steel
Dynamic Load Capacity (N)
5350 lbf23700 N23.70 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
7010
Zoro #
G007377225
UPC #
-
Country of Origin
Japan

Details

Contact Angle (Degree)
30º
Cage Material
Nylon
Type
Angular Contact Ball Bearing
Bearing Material
Steel
Dynamic Load Capacity (N)
5350 lbf23700 N23.70 kN
Temp. Range (F)
-40 to 250ºF-40 to 120ºC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.