NTN NU317, Cylindrical Roller Bearing 85 Mm Id X 180 Mm Od X 41 Mm W Open

  • Mfr # NU317

  • Zoro # G307380178


product price:  $507.39
/ea
Free Shipping & Returns

Key Features

Bore Dia.
85 mm
Outside Dia.
180 mm
Width
41 mm
Cage Material
Steel
Temp. Range (F)
Up to 248°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
NU317
Zoro #
G307380178
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
85 mm
Outside Dia.
180 mm
Width
41 mm

Details

Cage Material
Steel
Item
Cylindrical Roller Bearing
Temp. Range (F)
Up to 248°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.