Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Endcap, PBT, Fits 15mm

  • Mfr # CV15

  • Zoro # G0767216


product price: $11.19
/ea

Key Features

Type
Open
Material
PBT
Fits Shaft Dia.
15 mm
For Use With
GNP15, GSF15 and GSFT15 Series Food Grade Bearings
For Nominal Shaft Diameter
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV15
Zoro #
G0767216
UPC #
-
Country of Origin
Israel

Dimensions

Fits Shaft Dia.
15 mm
For Nominal Shaft Diameter
15 mm

Details

Item
Bearing End Cap
Type
Open
Material
PBT
For Use With
GNP15, GSF15 and GSFT15 Series Food Grade Bearings
Compatible Bearing Series
GNP15, GSF15, GSFT15
System of Measurement
Metric
End Type
Open

Description

Bearing End Cap, Compatible Bearing Series GNP15, GSF15, GSFT15, End Type Open, For Nominal Shaft Diameter 15 mm, Material PBT, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.