Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Endcap, PBT, Fits 20mm

  • Mfr # CV20

  • Zoro # G2093813


product price: $13.29
/ea

Key Features

Type
Open
Material
Thermoplastic
Fits Shaft Dia.
20 mm
For Use With
MUCPPL204, MUCFPL204, MUCNFL204, MUCFBL204, ZUCPPL204, ZUCFPL204, ZUCNFL204, and ZUCFBL204 Series Food Grade Bearings
Compatible Bearing Series
MUCFBL204, MUCFPL204, MUCNFL204, MUCPPL204, ZUCFBL204, ZUCFPL204, ZUCNFL204, ZUCPPL204
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV20
Zoro #
G2093813
UPC #
-
Country of Origin
Israel

Dimensions

Fits Shaft Dia.
20 mm
Outside Diameter
50.1 mm
Overall Width
23 mm
For Nominal Shaft Diameter
20 mm

Details

Item
Bearing End Cap
Type
Open
Material
Thermoplastic
For Use With
MUCPPL204, MUCFPL204, MUCNFL204, MUCFBL204, ZUCPPL204, ZUCFPL204, ZUCNFL204, and ZUCFBL204 Series Food Grade Bearings
Compatible Bearing Series
MUCFBL204, MUCFPL204, MUCNFL204, MUCPPL204, ZUCFBL204, ZUCFPL204, ZUCNFL204, ZUCPPL204
Material Grade
PBT
System of Measurement
Metric
End Type
Open

Description

Bearing End Cap, Compatible Bearing Series MUCFBL204, MUCFPL204, MUCNFL204, MUCPPL204, ZUCFBL204, ZUCFPL204, ZUCNFL204, ZUCPPL204, End Type Open, For Nominal Shaft Diameter 20 mm, Material Thermoplastic, Outside Diameter 50.1 mm, Overall Width 23 mm, System of Measurement Metric, Material Grade PBT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.