Zoro Homepage

Open Endcap, PBT, Fits 30mm

  • Mfr # CV30

  • Zoro # G0968606


product price: $17.19
/ea

Key Features

Type
Open
Material
Thermoplastic
Fits Shaft Dia.
30 mm
For Use With
MUCPPL206, MUCFPL206, MUCNFL206, MUCFBL206, ZUCPPL206, ZUCFPL206, ZUCNFL206, and ZUCFBL206 Series Food Grade Bearings
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV30
Zoro #
G0968606
UPC #
-
Country of Origin
Israel

Dimensions

Fits Shaft Dia.
30 mm
For Nominal Shaft Diameter
30 mm
Outside Diameter
64 mm
Overall Width
30 mm

Details

Item
Bearing End Cap
Type
Open
Material
Thermoplastic
For Use With
MUCPPL206, MUCFPL206, MUCNFL206, MUCFBL206, ZUCPPL206, ZUCFPL206, ZUCNFL206, and ZUCFBL206 Series Food Grade Bearings
System of Measurement
Metric
Material Grade
PBT
End Type
Open
Compatible Bearing Series
MUCFBL206, MUCFPL206, MUCNFL206, MUCPPL206, ZUCFBL206, ZUCFPL206, ZUCNFL206, ZUCPPL206

Description

Bearing End Cap, Compatible Bearing Series MUCFBL206, MUCFPL206, MUCNFL206, MUCPPL206, ZUCFBL206, ZUCFPL206, ZUCNFL206, ZUCPPL206, End Type Open, For Nominal Shaft Diameter 30 mm, Material Thermoplastic, Outside Diameter 64 mm, Overall Width 30 mm, System of Measurement Metric, Material Grade PBT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.