Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Endcap, PBT, Fits 40mm

  • Mfr # CV40

  • Zoro # G1680691


product price: $22.79
/ea

Key Features

Type
Open
Material
Thermoplastic
Fits Shaft Dia.
40 mm
For Use With
MUCPPL208, MUCFPL208, MUCNFL208, MUCFBL208, ZUCPPL208, ZUCFPL208, ZUCNFL208, and ZUCFBL208 Series Food Grade Bearings
Material Grade
PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV40
Zoro #
G1680691
UPC #
-
Country of Origin
Israel

Dimensions

Fits Shaft Dia.
40 mm
Outside Diameter
84 mm
Overall Width
37 mm
For Nominal Shaft Diameter
40 mm

Details

Item
Bearing End Cap
Type
Open
Material
Thermoplastic
For Use With
MUCPPL208, MUCFPL208, MUCNFL208, MUCFBL208, ZUCPPL208, ZUCFPL208, ZUCNFL208, and ZUCFBL208 Series Food Grade Bearings
Material Grade
PBT
End Type
Open
System of Measurement
Metric
Compatible Bearing Series
MUCFBL208, MUCFPL208, MUCNFL208, MUCPPL208, ZUCFBL208, ZUCFPL208, ZUCNFL208, ZUCPPL208

Description

Bearing End Cap, Compatible Bearing Series MUCFBL208, MUCFPL208, MUCNFL208, MUCPPL208, ZUCFBL208, ZUCFPL208, ZUCNFL208, ZUCPPL208, End Type Open, For Nominal Shaft Diameter 40 mm, Material Thermoplastic, Outside Diameter 84 mm, Overall Width 37 mm, System of Measurement Metric, Material Grade PBT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.