Zoro Homepage

Pillow Block Bearing, 1-1/2" Bore, PBT/SS

  • Mfr # SUCPPL208-24CCFG1

  • Zoro # G0617710


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCPPL208-24CCFG1
Zoro #
G0617710
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/2 in
Overall Height
3.843 in
Overall Width
2.125 in
Overall Length
7.234 in
Bolt Size
1/2 in
Inner Ring Width
1.937 in
Center Height
1 59/64 in
Base Height
0.767 in
Mounting Bolt Size
1/2 in
Mount Hole Size
0.551 in
Mount Hole Center-to-Center Length
5 25/64 in
Bore Diameter
1 1/2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
5 3/8 in
Mounting Surface to Shaft Center
1 15/16 in
Series
PPL-FG1
Number of Bolts
2
Finish
Unfinished
Standards
NSF H1
Item
Pillow Block Bearing
Static Load Capacity
4,090 lb
Dynamic Load Capacity
5,130 lb
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Includes
Open End Cap and Closed End Cap
Temp. Range
14 Degrees to 212 Degrees F
Housing Material
Polymer
Seal Type
Contact
System of Measurement
Inch
Minimum Temperature
-4 Degrees F
Dynamic Radial Load Capacity
5,597 lbf
Number of Mount Holes
2
Lubricant Material
FDA/USDA-H1 Solid Grease
Maximum Temperature
212 Degrees F
Bore Type
Cylindrical
Static Radial Load Capacity
3,214 lbf
Mount Type
Bolt-Through
Housing Material Grade
PBT
Closure
Double Sealed
Bearing Material Grade
440C
Resistance Properties
Corrosion Resistant

Description

Pillow Block Bearing, Base Height 0.767 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 59/64 in, Closure Double Sealed, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 25/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.843 in, Overall Length 7.234 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.