Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 1-1/2" Bore, SS/SS

  • Mfr # SUCP208-24CCFG1

  • Zoro # G0600551


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCP208-24CCFG1
Zoro #
G0600551
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/2 in
Overall Length
7.244 in
Overall Width
2.728 in
Bolt Size
1/2 in
Overall Height
3.937 in
Base Width
2.126 in
Mount Hole Center-to-Center Length
5 11/32 in
Bore Diameter
1 1/2 in
Center Height
1 59/64 in
Mounting Bolt Size
1/2 in
Base Height
0.748 in
Mount Hole Size
0.669 in x 0.906 in
Inner Ring Width
1.937 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
5 3/8 in
Mounting Surface to Shaft Center
1 15/16 in
Series
SP-FG1
Number of Bolts
2
Standards
FDA
Static Load Capacity
4,090 lb
Dynamic Load Capacity
5,130 lb
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Finish
Unfinished
Temp. Range
14 Degrees to 212 Degrees F
Item
Pillow Block Bearing
Includes
Open End Cap and Closed End Cap
Housing Material
Stainless Steel
Bore Type
Cylindrical
Mount Type
Bolt-Through
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Dynamic Radial Load Capacity
5,126 lbf
Features
Light Duty
Lubricant Material
FDA/USDA-H1 Solid Grease
Static Radial Load Capacity
4,092 lbf
Bearing Material Grade
440C
Minimum Temperature
-4 Degrees F
Seal Material
Silicone
Maximum Temperature
250 Degrees F
Number of Mount Holes
2
Seal Type
Contact
Housing Material Grade
Type 304
Closure
Double Sealed
Maximum Speed
3,300 RPM

Description

Pillow Block Bearing, Base Height 0.748 in, Base Width 2.126 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 59/64 in, Closure Double Sealed, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 11/32 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.