Zoro Homepage

Pillow Block Bearing, 1-3/16" Bore, PBT/SS

  • Mfr # SUCPPL206-19CCFG1

  • Zoro # G2124348


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
4 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCPPL206-19CCFG1
Zoro #
G2124348
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/16 in
Bolt Size
1/2 in
Overall Width
1.796 in
Overall Length
6.375 in
Overall Height
3.265 in
Mounting Bolt Size
1/2 in
Bore Diameter
1 3/16 in
Base Height
0.7 in
Inner Ring Width
1.5 in
Center Height
1 11/16 in
Mount Hole Size
0.551 in
Mount Hole Center-to-Center Length
4 43/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
4 11/16 in
Mounting Surface to Shaft Center
1 11/16 in
Series
PPL-FG1
Number of Bolts
2
Dynamic Load Capacity
3,440 lb
Includes
Open End Cap and Closed End Cap
Temp. Range
14 Degrees to 212 Degrees F
Item
Pillow Block Bearing
Standards
NSF H1
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Static Load Capacity
2,590 lb
Finish
Unfinished
Housing Material
Polymer
Static Radial Load Capacity
2,023 lbf
Housing Material Grade
PBT
Seal Type
Contact
Mount Type
Bolt-Through
Lubricant Material
FDA/USDA-H1 Solid Grease
Bearing Material Grade
440C
Number of Mount Holes
2
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Maximum Temperature
212 Degrees F
Bore Type
Cylindrical
Closure
Double Sealed
Minimum Temperature
-4 Degrees F
Dynamic Radial Load Capacity
3,754 lbf

Description

Pillow Block Bearing, Base Height 0.7 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 43/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.265 in, Overall Length 6.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.