Zoro Homepage

Pillow Block Bearing, 1-7/16" Bore, PBT/SS

  • Mfr # SUCPPL207-23CCFG1

  • Zoro # G1461000


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCPPL207-23CCFG1
Zoro #
G1461000
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 7/16 in
Overall Length
6.562 in
Overall Height
3.687 in
Overall Width
1.875 in
Bolt Size
1/2 in
Base Height
0.708 in
Inner Ring Width
1.688 in
Mount Hole Size
0.551 in
Mounting Bolt Size
1/2 in
Center Height
1 55/64 in
Mount Hole Center-to-Center Length
5 in
Bore Diameter
1 7/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
5 in
Mounting Surface to Shaft Center
1 7/8 in
Series
PPL-FG1
Number of Bolts
2
Finish
Unfinished
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Static Load Capacity
3,510 lb
Temp. Range
14 Degrees to 212 Degrees F
Standards
NSF H1
Dynamic Load Capacity
4,520 lb
Item
Pillow Block Bearing
Includes
Open End Cap and Closed End Cap
Housing Material
Polymer
Bearing Material Grade
440C
Closure
Double Sealed
Housing Material Grade
PBT
Minimum Temperature
-4 Degrees F
System of Measurement
Inch
Lubricant Material
FDA/USDA-H1 Solid Grease
Static Radial Load Capacity
2,765 lbf
Resistance Properties
Corrosion Resistant
Maximum Temperature
212 Degrees F
Bore Type
Cylindrical
Seal Type
Contact
Number of Mount Holes
2
Dynamic Radial Load Capacity
4,945 lbf
Mount Type
Bolt-Through

Description

Pillow Block Bearing, Base Height 0.708 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 55/64 in, Closure Double Sealed, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.687 in, Overall Length 6.562 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.