Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 1-7/16" Bore, SS/SS

  • Mfr # SUCP207-23CCFG1

  • Zoro # G2124129


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCP207-23CCFG1
Zoro #
G2124129
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 7/16 in
Overall Length
6.574 in
Overall Height
3.7 in
Overall Width
2.318 in
Bolt Size
1/2 in
Base Height
0.748 in
Base Width
1.889 in
Mount Hole Center-to-Center Length
5 in
Center Height
1 55/64 in
Inner Ring Width
1.689 in
Mounting Bolt Size
1/2 in
Bore Diameter
1 7/16 in
Mount Hole Size
0.669 in x 0.827 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
5 in
Mounting Surface to Shaft Center
1 7/8 in
Series
SP-FG1
Number of Bolts
2
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Includes
Open End Cap and Closed End Cap
Standards
FDA
Static Load Capacity
3,510 lb
Temp. Range
14 Degrees to 212 Degrees F
Finish
Unfinished
Dynamic Load Capacity
4,520 lb
Item
Pillow Block Bearing
Housing Material
Stainless Steel
Seal Type
Contact
Dynamic Radial Load Capacity
4,519 lbf
Maximum Speed
3,700 RPM
Closure
Double Sealed
Features
Light Duty
Housing Material Grade
Type 304
Seal Material
Silicone
Number of Mount Holes
2
Bearing Material Grade
440C
System of Measurement
Inch
Bore Type
Cylindrical
Lubricant Material
FDA/USDA-H1 Solid Grease
Minimum Temperature
-4 Degrees F
Maximum Temperature
250 Degrees F
Mount Type
Bolt-Through
Static Radial Load Capacity
3,507 lbf
Resistance Properties
Corrosion Resistant

Description

Pillow Block Bearing, Base Height 0.748 in, Base Width 1.889 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 55/64 in, Closure Double Sealed, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.